Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
File Sets
File Needle 10 Piece Set 140mm
By Draper
Order Code:
ZT4976929S
£34.99
Inc VAT (20%)
£41.99
16.5% off
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.24
5%
10 +
£31.49
10%
1
Add to basket
Get it in
11-16
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/tools-and-machining/file-sets/file-needle-10-piece-set-140mm/p/ZT4976929S
Add to quotation
View all File Sets
Description
Draper FILE NEEDLE 10 PIECE SET 140MM Files (D) 36326
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome