FC01 M16 Plain Ball End

Order Code: ZT1125613X

£14.99 Inc VAT (20%)


Description

Precision swivel ball that can be used either as a contact bolt or rest pad. As contact pads these swivel ball units are ideal for evenly distributing clamping pressure on sloped or uneven surfaces.
Material:
Body - Medium Carbon Steel.
Ball - Through Hardened Steel EN 31.
Hardness:
Bolt - HRC 35.
Ball - HRC 62.
Surface Finish: Black Oxide.

See full description
Specifications for FC01 M16 Plain Ball End
  • MFR Part No.
    PT01-1627
  • Material
    Carbon Steel
  • Surface Finish
    Black Oxide
  • C
    42mm
  • Standards Met
    EN 31
  • B
    26mm
  • Clamp Style
    Serrated Point
  • Type
    Plain Ball End
  • Series
    FC01

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome