0
1

FC02 Serrated Ball End


£19.99 Inc VAT (20%)
Up to 14.5% off

See 2 Product Variants
£19.99

Description

FC02 - Serrated Ball End
Precision swivel ball that can be used either as a contact bolt or rest pad. As contact pads these swivel ball units are ideal for evenly distributing clamping pressure on sloped or uneven surfaces.
Material:
Body - Medium Carbon Steel.
Ball - Through Hardened Steel EN 31.
Hardness:
Bolt - HRC 35.
Ball - HRC 62.
Surface Finish: Black Oxide.

Feature Attributes

Material:
Carbon Steel
Standards Met:
EN 31
Surface Finish:
Black Oxide
Clamp Style:
Serrated Point
Type:
Serrated Ball End
Series:
FC02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome