0
1

FC05 Extension Nut


£2.49 Inc VAT (20%)
Up to 5.5% off

See all variants from £2.49

Description

FC05 - Extension Nut
Extends the length of clamping studs.
Material: Medium Carbon Steel.
Hardness: HRC 30 - 35.
Surface Finish: Black Oxide.

See full description

Feature Attributes

Surface Finish:
Black Oxide
Material:
Carbon Steel
Type:
Extension Nut
Series:
FC05

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome