FC15 Domed Head Rest Nut


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

FC15 - Domed Rest Nut
Material: Case Hardened Steel EN19A.
Hardness: HRC 60.
Surface Finish: Black Oxide.

Feature Attributes

Surface Finish:
Black Oxide
Standards Met:
EN19A
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome