0
1

FC16 Serrated Point Clamp Set Screw


£2.99 Inc VAT (20%)

See all variants from £2.99

Description

FC16 - Swivel Clamping Screw
Material:
Body - Medium Carbon Steel EN198.
Point - Through Hardened Steel EN 31.
Hardness:
Body - HRC 32 - 38.
Point - HRC 62.
Surface Finish: Point - Hardened and Ground.

Feature Attributes

Material:
Carbon Steel
Surface Finish:
Point - Hardened and Ground
Standards Met:
EN198,EN 31

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome