0
1

FC17 Serrated Point Clamp Capacity Screw


£9.29 Inc VAT (20%)

See all variants from £9.29

Description

FC17 - Swivel Shoulder Clamping Screw
Material:
Body - Medium Carbon Steel EN198.
Point - Through Hardened Steel EN 31.
Hardness:
Body - HRC 32 - 38.
Point - HRC 62.
Surface Finish:
Point - Hardened and Ground.

Feature Attributes

Standards Met:
EN 31,EN198
Surface Finish:
Point - Hardened and Ground
Material:
Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome