0
1

FC19 Grip Head Set Screw


£4.99 Inc VAT (20%)

See 3 Product Variants
£4.99

Description

FC19 - Grip Head Screw
Multi-purpose work support and clamping unit, ideal for rough parts.
Material: Medium Carbon Steel EN19B.
Hardness: HRC 32 - 38. Tooth plate HRC 60.
Serrated Surface: Induction Hardened.
Surface Finish: Black Oxide.

Feature Attributes

Standards Met:
EN19B
Material:
Carbon Steel
B:
25 mm
Surface Finish:
Black Oxide
Type:
Grip Head Screw
Series:
FC19

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome