0
1

FC20 Grip Pad


£4.99 Inc VAT (20%)
Up to 16.5% off

See 3 Product Variants
£4.99

Description

FC20 - Rectangular Grip Pad
Multi-purpose work support and clamping unit, ideal for rough parts.
Material: High Tensile Steel EN16M.
Hardness: HRC 60.
Serrated Surface: Induction Hardened.
Surface Finish: Black Oxide.

Feature Attributes

Surface Finish:
Black Oxide
C:
10 mm
Standards Met:
EN16M
Material:
Steel
Type:
Grip Pad
Series:
FC20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome