0
1

Thick Spacer


£5.19 Inc VAT (20%)

See 2 Product Variants
£5.19

Description

FC22 - Spacer
For use with jig components for increasing height or extending length.
Material: Medium Carbon Steel.
Hardness: HRC 40.

Feature Attributes

C:
17 mm
A:
50 mm
Material:
Carbon Steel
Type:
Thick Spacer
Series:
FC22

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome