Flare Nut Spanner Open Ud Profile


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised Hexagonal opening 30° offset, UD profile opening 15° offset

Feature Attributes

Finish:
Chrome-Plated
Material:
31CrV3
Product Type:
Double Ended Ring Spanner
Standards Met:
DIN 3118
Ring Angle:
15 °