Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Carpet & Flooring Tools
Flooring Tools
Table and Floor Scrapers, Length 260mm
By FINCKE-Hygiene
5 Variants From
£359.99
Inc VAT (20%)
See 5 Product Variants
£359.99
Description
Description unavailable
Feature Attributes
Product Type:
Scrapers
Material:
Polypropylene, Stainless Steel
Supplied:
Assembled
Pack Quantity:
10
Height:
30 mm
Length:
260 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome