Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
General Hand Tool Kits
4-Sided Free-Standing Prefab Offices
By MDS
15 Variants From
£10,499.99
Inc VAT (20%)
Up to 14% off
See 15 Product Variants
£10,499.99
Description
Description unavailable
Feature Attributes
Product Type:
Prefab Office
Panel Thickness:
53 mm
Clear Height:
2500 mm
Railing Height:
1050 mm
Door Clearance Width:
885 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome