L Mechanic Basic TooL Set, 38 Piece (Inc. Case)

Order Code: ZT3114027S

£499.99 Inc VAT (20%)


Description

38 Piece Wiha L Mechanic Basic Tool Set made ideal for mechanics out on jobs, e.g. ideal for young workers starting their career. All the VDE tools in this kit have been individually tested at 10, 000 V AC for electrical safety in accordance with IEC 60900:2012. Approved for 1, 000 V AC. Supplied in a polypropylene tool case. Guarantees robustness and can be secured against theft with padlocks at the integrated eyelets (not included) Offers ample space for further individual additional equipment thanks to extra loops and storage space. The ergonomic two-component handle ensures a comfortable carrying experience. Certified to protection class IP 67. The tool case basic is also ideally suited for flights thanks to the air pressure compensation valve and can be clearly assigned to the owner with the existing, self-labelled name plate. Contains the following: 1 x SoftFinish® Slotted Screwdriver with one-piece hexagonal blade and solid steel cap 5.5 x 100mm. 4 x SoftFinish® Slotted Screwdrivers: 3.5 x 100mm, 4.5 x 125mm, 5.5 x 150mm &6.5 x 150mm. 2 x SoftFinish® Phillips Screwdrivers: PH1 x 80mm &PH2 x 100mm. 1 x FlipSelector Standard Bit Set (12 x 25mm Bits: SL5.5, PH2, PZ1, PZ2, PZ3, T15, T20, T25, T30, H3.0, H4.0, H5.0 and 1 x Magnetic Bit Holder 58mm) 1 x Magnetic Stubby Bit Holder Screwdriver 57mm. 1 x Industrial Heavy-duty Diagonal Cutters with DynamicJoint® and switchable opening spring 180mm. 1 x Industrial Combination Pliers with DynamicJoint® 200mm. 1 x Industrial Water Pump Pliers 250mm. 1 x ProStar Hex Ball End L-key Set, 10 Piece (1.5-10.0mm) 1 x Locksmith Hammer 300g. 1 x Measuring Tape 5m.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome