Keep rooms at a comfortable temperature with this portable air conditioner from Polar. With 12, 000btu of cooling capacity and 2. 78kW of heating power, the Polar is a fantastic solution - especially in areas where ventilation is restricted. Whether it's used front of house or in the kitchen, the Polar provides effective, energy-efficient cooling or heating and can easily be positioned where it's most required. Control is simple thanks to an intuitive touch screen and handy remote control - you can quickly adjust the temperature to make any room comfortable. The built-in easy-change filter ensures the resulting air is clean and refreshing. Installation is simple too - the unit is fitted with durable castors as standard, whilst the ventilation hose is effortless to fit to a window with the provided kit. The Polar air conditioner includes a heating mode which provides an effective burst of warm air to wherever it's needed. With performance to heat or cool rooms up to 25m2, the Polar air conditioner is a highly versatile addition to any home or commercial setup.