Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Power Tools
/
Petrol Power Tools
/
Generators
Hover to enlarge the image
Inverter Generator - 230V Engine
By
Slingsby
Output Power Continu
Select
See all variants from
£359.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£359.99
Description unavailable
Feature Attributes
AC Voltage
:
230 V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome