Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Glass & Ceramic Drill Bits
Drill Bit Tile + Glass 3mm
By Draper
Order Code:
ZT5039394S
£5.39
Inc VAT (20%)
£19.99
73% off
Quantity
Price
Discount
1 - 4
£5.39
0%
5 +
£5.07
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/tools-and-machining/glass-and-ceramic-drill-bits/drill-bit-tile-%2B-glass-3mm/p/ZT5039394S
Add to quotation
View all Glass & Ceramic Drill Bits
Description
Draper DRILL BIT TILE + GLASS 3MM Tile Cutting (D) 31498
Tags:
#BulkDiscount