1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Grooving Blades
GY Series - Modular Blade - External Face Grooving Width 4.00mm - Right Hand

GY Series - Modular Blade - External Face Grooving Width 4.00mm - Right Hand


Select
See all variants from
£109.99Inc VAT (20%)

See all variants from £109.99

Description

GY Series Right Hand Modular Holder & Blade For 4.00mm Grooving Width

When machining wide face grooves, select a modular blade suitable for the maximum diameter and machine from the outer diameter towards the centre.

When machining toward the centre, there is no restriction on the cutting diameter.

See full description

Feature Attributes

Series:
GY
Seat Size:
G
Cutting Direction:
Right Hand
Blade Type:
Modular Blade
Maximum Grooving Width:
4 mm
Cutting Application:
Face Grooving
More attributes