Inc VAT (20%)
A4™ Groove and Turn InsertsGrooving and Cut-Off
Material:
BN-High CBN
Finish/Coating:
Uncoated
Unit Measured:
Metric & Imperial
Mounting Type:
Convex Prismatic
Chipbreaker:
No
Insert Length:
19.9 mm