GRIP Y Turning And Grooving Inserts Grade IC808


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

GRIP : Double-ended inserts, for turning & grooving in external, internal and face applications made from a hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance making them suitable for a very wide range of materials.

Features and Benefits
• Double ended for optimal cutting performance
• Made with a tough fine grain substrate for improved rigidity
• Excellent chipping resistance
• 'SUMO TEC' TiAlN PVD coating for increased wear resistance

Specifications
• Grade: IC808
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K30)
• ISO Range - H/S/N: (H10-H20)(S10-S25)
• Grade or Coating Type: PVD
• Coating Layers: TiAlN/AlTiN+TiN

Typical Applications
• Grooving
• Turning
• Steel
• Stainless steel
• Cast iron

See full description

Feature Attributes

Material:
Carbide
Manufacturer Grade:
IC808

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome