0
1
2

GY Inserts - Grooving & Parting


Select
Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

GY Inserts To Suit External Face and Internal Grooving Holders.
A full range of insert widths from 2mm to 6.35mm are available on request.

Feature Attributes

Series:
GY
Material:
Carbide
ISO Category Grade:
P,K,S,M
Cutting Application:
Grooving
Finish/Coating:
AlTiSiN,Miracle Coating
Corner Radius:
0.3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome