Inc VAT (20%)
Top Notch™ Groove and Turn InsertsGrooving and Cut-Off
Finish/Coating:
Al2 O3
Material:
Carbide
Unit Measured:
Metric & Imperial
Insert Width:
3.84 mm
Insert Size:
2
Mounting Type:
Notch Clamping