Quantity | Price | Discount |
---|---|---|
1 - 4 | £79.99 | 0% |
5 + | £75.99 | 5% |
QC95MT-SM 7° clearance insert with four 80° corners used for finishing applications (part of the CHAMELEON multifunction system).
Designation: QC95MT 100504-SM.
Grade: IC9025
High toughness and wear resistance.
ISO Range - P/M/K: (P20-P30)(M15-M30)
Grade or Coating Type: CVD
Coating Layers: TiCN+Al2O3+TiN