Offset Hacksaw

Order Code: ZT1002656X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

For use in awkward applications and for flush cutting. Heavy-duty die-cast aluminium handle with a chrome plated, steel frame. Supplied with blade.

Specifications for Offset Hacksaw
  • Blade Length
    300mm
  • Tension Adjustment Style
    Manual
  • Overall Length
    300mm
  • Maximum Blade Length
    300mm
  • Blade Material
    Bi-metal
  • Minimum Blade Length
    300mm
  • Includes
    In-frame Spare Blade Storage
  • Handle Material
    Die Cast Aluminium
  • Frame Material
    Steel
  • Compatible Materials
    Metal
    Plastic
  • Throat Depth
    40mm
  • Type
    Hacksaw
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome