Mains-powered SDS Plus hammer drill with hammer drill, drill, roto-stop chisel and free rotation chisel modes. High-speed drilling in masonry, wood and steel plus masonry chiselling. Variable speed, reverse and built-in safety clutch. Drilling capacities: wood 40mm, masonry 24mm, and steel 13mm. No load speed 0-900rpm and up to 4, 800 impacts per minute. 2.8J impact force. Includes adjustable handle, depth rod, dust guard, 3 x masonry drill bits, 2 x chisels, conventional chuck, chuck key and durable blow-moulded case.