D25899K SDS Max Demolition Hammer


Select
£699.99 Inc VAT (20%)


See all variants from £699.99

Description

The DEWALT D25899K SDS Max Demolition Hammer (10kg class) is a powerful yet lightweight Breaker with in-line design for better handling and quick-change chisel adjustment for fast orientation of the chisel through 12 preset positions. The large oversize hammer mechanism delivers extreme durability and excellent concrete breaking performance. Its ergonomic inline design ensures user comfort during any application. Whilst its compact, streamlined design allows access in confined areas. In line design for better handling and quick change chisel adjustment allows fast orientation of the chisel through 12 preset positions Modular design allows for quick access to key components allowing for faster and cheaper servicing. 1500 Watt, 95 mm motor delivers outstanding motor efficiency and durability, magnesium housings ensure maximum durability and minimum weight. Multi adjustable side handle can be located anywhere on the hammer barrel, maintaining user comfort in any application. Supplied with: 1 x Multi Position Side Handle and 1 x Heavy-Duty Carrying Case. Specifications: Input Power: 1,500 Watt.Impact Rate: 1,020-2,040/bpm, 17.5 joules.Chuck: SDS Max.Length: 650mm.Height 250mm. Weight 9.6kg.

Feature Attributes

Weight:
9.6 kg
Type:
SDS Max
Input Power:
1500 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome