DCH333 XR FlexVolt SDS Plus Hammer


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

The DEWALT DCH333 XR FlexVolt Brushless SDS Plus Hammer has a brushless motor for extreme run time and reduced maintenance. Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods. With rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal. Ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 30mm. Also fitted with a bright white LED with delay feature that improves visibility. Specifications: Modes: Rotary, SDS Hammer, Chisel Only.No Load Speed: 0-1,000/min.Impact Rate: 0-4,480/min with 3.5 joules.Capacity: Concrete 30mm, Steel 13mm, Wood 26mm.Weight 3.7kg.

Feature Attributes

No Load Speed:
0-1,000,
Available Operation Modes:
3 Mode - Rotation Stop
Weight:
3.7,3.7 kg,kg
Supply Voltage:
54 V
Maximum Impact Energy:
3.5
Capacity (Concrete):
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome