DH26PX 830W SDS+ Hammer Drill 3-Mode


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Features:

- SDS-Plus rotary hammer drill
- High durability hammering mechanism
- High impact energy of 3.2 Joules
- Low vibration design with double moulded side handle
- Safety clutch
- Angle adjustment function for easy alignment of chisel blades
- One push action for easy bit mounting

Feature Attributes

Weight:
2.8 kg
Available Operation Modes:
Hammer Only,Rotation & Hammer,Rotation Only
Contents:
Depth Stop,Side Handle,Carrying Case
Shank:
SDS-plus
No Load Speed:
1,100 rpm
Overall Length:
367 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome