GBH 4-32 DFR 4KG SDS Plus Hammer 900W 110V BSHGBH432DFL

Order Code: ZT1034376P

£549.99 Inc VAT (20%)


Description

The Bosch GBH 4-32 DFR 4KG SDS Plus Hammer is the fastest multi-hammer in the 4kg class. Offers a wide range of applications in chiselling and drilling work and when working with a core cutter. Drills up to 30% faster (25mm diameter) than other tools in its class. Low vibration levels of only 10 m/s for less tiring work due to Bosch Vibration Control. Extremely robust due to the aluminium gear housing. Offers fast changing between SDS-plus and keyless chuck for drilling in wood and metal. It has a compact design for perfect handling. Supplied with 1 x Auxiliary Handle, 1 x 310mm Depth Stop, 1 x 13mm Keyless Chuck, 1 x SDS Plus Quick-Change Chuck and 1 x Carrying Case. Specification Input Power 900 Watt. No Load Speed 0-800/min. Impact Rate 0-3,600/bpm. Impact Energy 4.2 Joules. Drilling Capacity Concrete (Hammer Drill Bits) 6-32mm, Masonry (Core Cutters) 90mm, Steel 13mm, Wood 32mm. Optimum Range Concrete (Hammer Drill Bits) 14-25mm. Weight 4.7kg. Noise/Vibration Information Measured values determined according to EN 60745. Total vibration values (vector sum of three directions). Chiselling Vibration Emission Value ah 9.0 m/s. Uncertainty K 1.5 m/s. Hammer Drilling in Concrete Vibration Emission Value ah 10.0 m/s. Uncertainty K 1.5 m/s. Bosch GBH 4-32 DFR 4KG SDS Plus Hammer 900 Watt 110 Volt Version

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome