SDS Max Combination Hammer


Select
£599.99 Inc VAT (20%)


See all variants from £599.99

Description


Description unavailable

Feature Attributes

Capacity:
45mm/125mm
Input Power:
1350 W
Type:
SDS Max
Impact Energy:
10.5 J
Capacity (Concrete):
45 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome