RHR - Disc Style Reamer Head - Helical Fluted with Internal Coolant


£299.99 Inc VAT (20%)

See 29 Product Variants
£299.99

Description

Modular Disc Style Reamers • Straight Fluted for Blind Holes
Disc Style Reamers • RHR™

Feature Attributes

Body Material:
Steel
Cutting Edge Length:
7.5 mm
Flute Design:
Ssk - Helical Flute
Cutting Tool Material:
Carbide
Adapter Type Machine Side:
Short Taper
Hand Preference:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome