0
1

RHR - Disc Style Reamer Head - Straight Fluted with Internal Coolant


£299.99 Inc VAT (20%)

See 29 Product Variants
£299.99

Description

Modular Disc Style Reamers • Straight Fluted for Blind Holes
Disc Style Reamers • RHR™

Feature Attributes

Cutting Edge Length:
7.5 mm
Body Material:
Steel
Coating:
Alcrn
Adapter Type Machine Side:
Short Taper
Flute Design:
Gsk - Straight Flute
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome