RMR - Disc Style Reamer - Straight Fluted with Internal Coolant


£319.99 Inc VAT (20%)

See 7 Product Variants
£319.99

Description

Disc Style Reamers • Straight Fluted for Blind Holes
Disc Style Reamers • RMR™

Feature Attributes

Number of Flutes:
6
Cutting Edge Length:
7.5 mm
Body Material:
Steel
Hand Preference:
Right
Coating:
Alcrn
Cutting Tool Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome