Drive Ratchet Swivel


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

Swivel headed drive ratchet.

Features and Benefits:
•Optimum 72 teeth ratchet system, so minimum of only 5 degrees of arc swing required between each turn
•Ideal for high power applications or where limited arc swing or access is a consideration
•Hinged head allows for ratcheting at angles without the use of a universal joint and is useful in locations where access is limited
•Ergonomic handle is dimpled for extra grip, making the drive ratchet ideal for professional all day use

Typical Applications:
•Trade

Feature Attributes

No. of Teeth:
72
Number of Pieces:
1
Standards Met:
ISO 1174-1,ISO 3315,DIN 3122
Product Type:
Ratchet
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome