Flex Head Extendable Lock Ratchet


Select
£83.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £83.99

Description

2-in-1 ratchet with extending handle. Standard use and easy storage in closed position. Higher torque, less effort and maximum accessibility in the extended position.
Total length from 247 to 355 mm. 8 setting positions secured by safety catch.
180° hinged and secured head to maintain the position even with a socket engaged.
Very long durability regardless of working conditions. Maintenance-free. Mechanism sealed to industrial dust.
72 tooth mechanism for 5° increments.
Socket safety locking: no sockets lost in your machines.
Lever reversing: easy even when wearing gloves. Visible rotation direction.
"Palm control" system, allowing to press the ratchet head during (un)tightening without risk of accidental reversing of the rotation direction.
Ultra-compact head.
Bi-material elastomer grip: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel fuel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
Hole in the handle for strapping when working in high places.

Specification:
Head Diameter: 29 mm
Handle Diameter: 28-32 mm
Height: 33 mm

Feature Attributes

No. of Teeth:
72
Product Type:
Extendable Ratchet
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome