Insulated T-Socket Wrench 1000V - DIN 7440


Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

The insulated t-socket wrench from Kennedy® features dual-layered safety insulation which protects users against electricity discharge of up to 1000 volts.

Features and Benefits
• Size and standards printed on the tool body for easy identification
• Manufactured from heat-treated, galvanised steel pipe for durability
• Available in a range of sizes to suit all requirements

Standards
• IEC 60900

Feature Attributes

Type:
Socket Wrench
Material:
Alloy Steel
Number of Pieces:
1
Standards Met:
IEC 60900

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome