Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.99 | 0% |
5 + | £9.59 | 4% |
The Britool E117361B 3/8in Drive T-handle features a sliding head, is crafted from chrome vanadium steel and finished in high chrome. This product is for manual use only and suits 3/8in sockets and extensions. ISO 3315, DIN 3122, ISO 1174-1. Length 170mm. Weight 128g.