Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Adaptors
1/4" Hex to 1/4" Square DR Socket Adapter x 50mm
By Kennedy
5 Reviews
Order Code:
ZT1013131X
£1.01
Inc VAT (20%)
£1.19
15% off
Quantity
Price
Discount
1 - 19
£1.01
0%
20 - 49
£0.97
4%
50 - 99
£0.93
8%
100 - 199
£0.89
12%
200 +
£0.85
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
1.01
https://www.zoro.co.uk/shop/tools-and-machining/hand-socket-adaptors/quarter-inch-hex-to-quarter-inch-square-dr-socket-adapter-x-50mm/p/ZT1013131X
Add to quotation
View all Hand Socket Adaptors
Description
Socket Adaptor
1/4” hex. drive.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/4" Hex to 1/4" Square DR Socket Adapter x 50mm
For Use With
Hand And Power Tools
Overall Length
50mm
Shank Size
1/4in
Shank Shape
Hex
Number of Pieces
1
Product Type
Bit Holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome