One-Touch Mini Hex Socket Head Male Adaptor


£1.99 Inc VAT (20%)
Up to 12% off

See 3 Product Variants
£1.99

Description

KJS Series
The hexagon socket in the body is used to tighten the socket head male connector with a hexagon wrench. Useful in a confined space.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Feature Attributes

Additional Features:
Compact and Lightweight
Product Type:
Hexagon Socket Head Male Connector
Operating Temperature Range:
-5 to +60 °C
Thread Standard:
ISO Metric
Pressure Range:
-100 kPa to +1MPa bar
Material:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome