3/8" Drive 12-PT Sockets


Select
£5.39 Inc VAT (20%)


See all variants from £5.39

Description

For more tightening power, the OGV® profile on these 3/8" sockets gives high quality performance. Fasteners are preserved for a professional finish.

Features and Benefits
• More tightening power
• Bright chrome finish
• Standards: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
• For manual use only

Feature Attributes

Overall Length:
27 mm
Size System:
Metric
Standards Met:
DIN 3124,NF ISO 2725-1,ISO 1711-1,ASME B107.5,ISO 2725-1,NF ISO 1711-1
Number of Points:
12
Drive Size:
3/8 in
Drive Type:
Square
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome