Flexi-Ring End Sockets, 1/2"


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

Made from polished chrome vanadium. These tough flexi-ring end sockets are designed to allow access over long studs and for awkwardly positioned nuts and bolts. Swivels through 220°.

Feature Attributes

Bit Type:
Bi-Hex
Material:
Chrome Vanadium Steel
Number of Points:
12
Drive Type:
Square
Socket Depth:
Standard
Size System:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome