1/2" BI-HEX Socket - D19 - Metric


Select
£10.29 Inc VAT (20%)
Up to 5% off


See all variants from £10.29

Description

• 1/2" Square drive socket with ball retaining groove,
• Hand-operated, knurled grip,
• Vanadium steel, polished, chrome-plated,
• DIN 3124, ISO 2725-1

See full description

Feature Attributes

Material:
Vanadium Steel
Finish/Coating:
Chrome Plated,Polished Chrome
Standards Met:
ISO 2725-1,DIN 3124
Number of Points:
12
Socket Type:
Bi-Hexagon Socket
Drive Type:
Square
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome