Hexagon Sockets Metric Series 40 1/4in Drive


Select
£8.99 Inc VAT (20%)
Up to 4% off


See all variants from £8.99

Description

Stahlwille Series 40 Hex sockets with 1/4in Square Drive in metric sizes are made from HPQ high-performance steel, and are chrome plated. HPQ sockets are manufactured from selected tough steel alloys for an extremeley high load capacity with exceptionally thin rings and walls. They are free of cadmium and are therefore suitable for use on titanium alloy parts and titanium fasteners, such as those used in the aerospace industry, where safety is a crucial factor. The Sockets are equipped with AS drives to permit high transmission of forces to the lands of the nuts and bolts without damaging them. Manufactured to DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 (test loads). MADE IN GERMANY.

Feature Attributes

Type:
Hex
Socket Type:
Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome