Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Sockets
Spark Resistant HEX Key Wrench Al-Br - Inch
By Kennedy
Reset
Clear All
Tip Size
Select
See all variants from
£14.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£14.99
Description
Spark Resistant HEX Key Wrench
Aluminium Bronze
Inch
Feature Attributes
Material:
Aluminium Bronze
Standards Met:
ISO2936
Handle Style:
L-Handle
Insulated:
No
Handle Material:
Aluminium-Bronze
Metric or Imperial:
Imperial
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome