Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
BSF (British Standard Fine) HSS Ground Thread Taps - Spiral Point/Gun Nose
By Sherwood
Reset
Clear All
Shank Diameter
Select
Thread Size
Select
See all variants from
£5.59
Inc VAT (20%)
Up to 16.5% off
1
Add to basket
Add to quotation
See all variants from
£5.59
Description
IS0 529 - Spiral Point/Gun Nose
Feature Attributes
Dimensions Standard:
ISO 529
Material:
High Speed Steel
Tap Type:
Spiral Point
Thread Standard:
BSF
Material Grade:
M2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome