E533 HSS - Spiral flute tap with chamfer form C with a 2-3xP plug lead (Imperial)


£20.39 Inc VAT (20%)

See all variants from £20.39

Description

Spiral flute tap with chamfer form C with a 2-3xP plug lead

Feature Attributes

Material:
HSS
Tap Application:
Blind Hole
Number of Flutes:
3
Standards:
ISO 529
Product Series:
E533
Unit of Measurement:
Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome