E606 HSS-E-PM - Long shank spiral point tap with chamfer form B with a 3.5-5xP second lead (Metric)


£29.99 Inc VAT (20%)
Up to 3% off

See all variants from £29.99

Description

Long shank spiral point tap with chamfer form B with a 3.5-5xP second lead

Feature Attributes

Material:
HSS-E-PM
Shank:
Cylindrical shank with Square
Tap Application:
Through Hole
Thread Form:
M - Metric coarse
Number of Flutes:
3
Finish:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome