HSS Machine Taps, Metric Coarse Spiral Point ISO 529


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Spiral point Machine tap with straight flutes for working in steel up to 750 N/mm2, manufactured from high speed steel they are highly durable. Swarf is forced forward in the direction of the cut for greater efficiency.

Features and Benefits
• HSS construction for added durability
• Straight flutes are ideal for working with steel up to 750 N/mm2
• Greater cutting efficiency as swarf is forced forward in the direction of the cut

Typical Applications
• Tapping

See full description

Feature Attributes

Tap Type:
Spiral Point
Thread Standard:
Metric Coarse
Number of Flutes:
3
Dimensions Standard:
ISO 529
Material Grade:
HSS
Series:
60010
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome