Inc VAT (20%)
Sherwood HSS long series taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.
Manufactured with precision ground flutes for producing accurate thread forms, they are manufactured with a standard bright finish.
Features and Benefits
• High speed steel construction with bright finish for increased durability
• Long shank design for deeper cutting applications
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for greater cutting accuracy
Standards
• Tap dimensions to ISO529
Thread Standard:
Metric Coarse
Chamfer:
Second
Finish/Coating:
Bright
Material:
HSS
Material Grade:
M2
Tap Type:
Straight Flute Extension