0
1

Series E500 HSS Straight Flute Plug Tap


Select
£6.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £6.99

Description

Series E500 HSS straight flute plug taps are ideal for hand or machine tapping in a wide variety of materials. The HSS construction offers excellent strength and rigidity whilst cutting.

Features and Benefits
• HSS with bright finish for excellent cutting stength
• Heat and wear resistant for longer tool lifespan
• Straight flute for through or blind holes

Typical Applications
• Through holes
• Blind holes

Standards
• Manufactured to ISO 529

Notes
• Sizes M1 to M56
• Plug - 1-2 pitch chamfer length

Feature Attributes

Class of Fit:
6H
Series:
E500
Dimensions Standard:
ISO 529
Finish/Coating:
Bright
Tap Type:
Straight Flute
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome